Motion
S263003100

GROVE GEAR
S263003100

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 56 Frame
MI ITEM #19053542
MFR #S263003100
List Price$8,097.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S263003100

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 56 Frame
MI ITEM #19053542
MFR #S263003100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,097.30/each for your price

Overview

Mfr description
S263003100 SS-BMQ826-30-D-56

Specifications

  • Ratio
    30:1
  • NEMA / IEC Frame Size
    56
  • Housing Material
    Stainless Steel
  • Manufacturer Reducer Size
    826
  • Manufacturer Catalog Number
    SS-BMQ826-30-D-56
  • Weight
    56 lbs, 25.401 kg
  • Nominal Ratio
    30:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought