Overview
Mfr description
S263003400 SS-BMQ826-60-D-56
Specifications
- NEMA / IEC Frame Size56
- Housing MaterialStainless Steel
- Manufacturer Reducer Size826
- Manufacturer Catalog NumberSS-BMQ826-60-D-56
- Weight56 lbs, 25.4 kg
- Gearbox Component TypeGearbox
- Case Size826
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data