Motion
S263004600

GROVE GEAR
S263004600

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 140TC Frame
MI ITEM #19053547
MFR #S263004600
List Price$5,607.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S263004600

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 140TC Frame
MI ITEM #19053547
MFR #S263004600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,607.22/each for your price

Overview

Mfr description
S263004600 SS-BMQ826-60-L-140

Specifications

  • Ratio
    60:1
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    140TC
  • Housing Material
    Stainless Steel
  • Manufacturer Reducer Size
    826
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    SS-BMQ826-60-L-140
  • Weight
    56 lbs, 25.401 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    60:1
  • Shaft Diameter
    0.8750 in, 22.23 mm
  • Gearbox Component Type
    Gearbox
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text