Motion
S263005000

GROVE GEAR
S263005000

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 140 Frame
MI ITEM #19053548
MFR #S263005000
List Price$6,151.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S263005000

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 140 Frame
MI ITEM #19053548
MFR #S263005000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,151.63/each for your price

Overview

Mfr description
S263005000 SS-BMQ826-7.5-R-140

Specifications

  • Ratio
    7.5:1
  • NEMA / IEC Frame Size
    140
  • Housing Material
    Stainless Steel
  • Manufacturer Reducer Size
    826
  • Manufacturer Catalog Number
    SS-BMQ826-7.5-R-140
  • Weight
    56 lbs, 25.4 kg
  • Nominal Ratio
    7.5:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text