Motion
S263005200

GROVE GEAR
S263005200

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 1.2500 in Output Size, Right Hand Output, 140TC Frame
MI ITEM #19053549
MFR #S263005200
List Price$6,151.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S263005200

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 1.2500 in Output Size, Right Hand Output, 140TC Frame
MI ITEM #19053549
MFR #S263005200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,151.63/each for your price

Overview

Mfr description
S263005200 SS-BMQ826-15-R-140

Specifications

  • Center Distance
    2.6300 in
  • Ratio
    15:1
  • Case Included
    Yes
  • Max Input Horsepower
    3 hp
  • Horsepower Rating Normal Duty
    3 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Shaft
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    1.2500 in
  • Output Direction
    Right Hand
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    140TC
  • Maximum Output RPM
    116 rpm
  • Finish Coating
    Stainless Steel
  • Maximum Output Torque
    1737 in/lb;196.25 nm
  • Housing Material
    Stainless Steel
  • Seal Material
    Viton
  • Overhung Load Capacity
    7228.38 N, 1625 lbs
  • Housing Height
    8.0000 in
  • Service Factor
    1
  • Manufacturer Reducer Size
    826
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    SS-BMQ826-15-R-140
  • Weight
    56 lbs, 25.4 kg
  • Horsepower
    3 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    15:1
  • Output
    3.216 hp;2.398 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Torque Rating (in-lb)
    1737 in-lbs;196.25 Nm
  • Bore Diameter
    1.2500 in, 31.75 mm
  • Output Shaft
    Shaft
  • Overhung Load
    1625 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text