Overview
Mfr description
S263005800 SS-BMQ826-60-R-140
Specifications
- Ratio60:1
- NEMA / IEC Frame Size140
- Housing MaterialStainless Steel
- Manufacturer Reducer Size826
- Manufacturer Catalog NumberSS-BMQ826-60-R-140
- Weight56 lbs
- Nominal Ratio60:1
- Gearbox Component TypeGearbox
- Case Size826
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data