Motion
S263006800

GROVE GEAR
S263006800

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 140 Frame
MI ITEM #19053551
MFR #S263006800
List Price$6,654.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S263006800

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 140 Frame
MI ITEM #19053551
MFR #S263006800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,654.46/each for your price

Overview

Mfr description
S263006800 SS-BMQ826-40-D-140

Specifications

  • Ratio
    40:1
  • NEMA / IEC Frame Size
    140
  • Housing Material
    Stainless Steel
  • Manufacturer Reducer Size
    826
  • Manufacturer Catalog Number
    SS-BMQ826-40-D-140
  • Weight
    56 lbs, 25.4 kg
  • Nominal Ratio
    40:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought