Motion
S263011700

GROVE GEAR
S263011700

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 56 Frame
MI ITEM #19053556
MFR #S263011700
List Price$8,094.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S263011700

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 56 Frame
MI ITEM #19053556
MFR #S263011700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,094.70/each for your price

Overview

Mfr description
S263011700 SS-TMQ826-50-L-56

Specifications

  • Ratio
    50:1
  • NEMA / IEC Frame Size
    56
  • Housing Material
    Stainless Steel
  • Manufacturer Reducer Size
    826
  • Manufacturer Catalog Number
    SS-TMQ826-50-L-56
  • Weight
    62 lbs, 28.12 kg
  • Nominal Ratio
    50:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text