Motion
S263015100

GROVE GEAR
S263015100

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 140 Frame
MI ITEM #19053557
MFR #S263015100
List Price$8,094.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S263015100

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 140 Frame
MI ITEM #19053557
MFR #S263015100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,094.70/each for your price

Overview

Mfr description
S263015100 SS-TMQ826-30-L-140

Specifications

  • Ratio
    30:1
  • NEMA / IEC Frame Size
    140
  • Housing Material
    Stainless Steel
  • Manufacturer Reducer Size
    826
  • Manufacturer Catalog Number
    SS-TMQ826-30-L-140
  • Weight
    69 lbs, 31.3 kg
  • Nominal Ratio
    30:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought