Motion
SS-HMQ826-10-H1-56-23

GROVE GEAR
SS-HMQ826-10-H1-56-23

SS-HMQ826-10-H1-56-23
MI ITEM #19053565
MFR #SS-HMQ826-10-H1-56-23
List Price$8,339.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
SS-HMQ826-10-H1-56-23

SS-HMQ826-10-H1-56-23
MI ITEM #19053565
MFR #SS-HMQ826-10-H1-56-23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,339.92/each for your price

Overview

Mfr description
S263043523 SS-HMQ826-10-H1-56-23

Specifications

  • NEMA / IEC Frame Size
    56
  • Housing Material
    Stainless Steel
  • Manufacturer Reducer Size
    826
  • Manufacturer Catalog Number
    SS-HMQ826-10-H1-56-23
  • Weight
    56 lbs, 25.4 kg
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text