Motion
S263043719

GROVE GEAR
S263043719

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 56 Frame
MI ITEM #19053566
MFR #S263043719
List Price$8,339.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S263043719

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 56 Frame
MI ITEM #19053566
MFR #S263043719

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,339.92/each for your price

Overview

Mfr description
S263043719 SS-HMQ826-20-H1-56-19

Specifications

  • Ratio
    20:1
  • NEMA / IEC Frame Size
    56
  • Housing Material
    Stainless Steel
  • Manufacturer Reducer Size
    826
  • Manufacturer Catalog Number
    SS-HMQ826-20-H1-56-19
  • Weight
    56 lbs, 25.4 kg
  • Nominal Ratio
    20:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text