Motion
S263043819

GROVE GEAR
S263043819

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 25:1 Ratio, 2.6300 in Center Distance, C-Face Input, 1.1875 in Output Size, 56C Frame
MI ITEM #19053567
MFR #S263043819
List Price$8,339.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S263043819

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 25:1 Ratio, 2.6300 in Center Distance, C-Face Input, 1.1875 in Output Size, 56C Frame
MI ITEM #19053567
MFR #S263043819

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,339.92/each for your price

Overview

Mfr description
S263043819 SS-HMQ826-25-H1-56-19

Specifications

  • Center Distance
    2.6300 in
  • Reduction
    Single Reduction
  • Ratio
    25:1
  • Case Included
    Yes
  • Input Type
    C-Face
  • Output Size
    1.1875 in
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Finish Coating
    Stainless Steel
  • Housing Material
    316 Stainless Steel
  • Seal Material
    Viton
  • Manufacturer Reducer Size
    826
  • Mounting Type
    Universal
  • Manufacturer Catalog Number
    SS-HMQ826-25-H1-56-19
  • Weight
    56 lbs, 25.4 kg
  • Input Style
    C-Face
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    25:1
  • Sealing Type
    Double Lip Seal
  • Gearbox Component Type
    Gearbox
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text