Motion
SS-HMQ826-30-H1-56-19

GROVE GEAR
SS-HMQ826-30-H1-56-19

SS-HMQ826-30-H1-56-19
MI ITEM #19053569
MFR #SS-HMQ826-30-H1-56-19
List Price$8,224.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
SS-HMQ826-30-H1-56-19

SS-HMQ826-30-H1-56-19
MI ITEM #19053569
MFR #SS-HMQ826-30-H1-56-19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,224.10/each for your price

Overview

Mfr description
S263043919 SS-HMQ826-30-H1-56-19

Specifications

  • Output Bore Type
    Hollow Bore
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Stainless Steel
  • Manufacturer Reducer Size
    826
  • Manufacturer Catalog Number
    SS-HMQ826-30-H1-56-19
  • Weight
    56 lbs, 25.4012 kg
  • Input Style
    C-Face Quill
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text