Motion
S263044124

GROVE GEAR
S263044124

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 56C Frame
MI ITEM #19053574
MFR #S263044124
List Price$8,339.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S263044124

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 56C Frame
MI ITEM #19053574
MFR #S263044124

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,339.92/each for your price

Overview

Mfr description
S263044124 SS-HMQ826-50-H1-56-24

Specifications

  • Ratio
    50:1
  • Output Bore Type
    Hollow Bore
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Stainless Steel
  • Manufacturer Reducer Size
    826
  • Manufacturer Catalog Number
    SS-HMQ826-50-H1-56-24
  • Weight
    56 lbs, 25.4 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    50:1
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text