Motion
S263045420

GROVE GEAR
S263045420

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56C Frame
MI ITEM #19053580
MFR #S263045420
List Price$8,339.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S263045420

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56C Frame
MI ITEM #19053580
MFR #S263045420

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,339.92/each for your price

Overview

Mfr description
S263045420 SS-HMQ826-60-H2-56-20

Specifications

  • Ratio
    60:1
  • Case Included
    Yes
  • Output Bore Type
    Hollow Bore
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Finish Coating
    Stainless Steel
  • Housing Material
    Stainless Steel
  • Bushing Kit
    H2
  • Manufacturer Reducer Size
    826
  • Mounting Type
    Hollow Shaft
  • Manufacturer Catalog Number
    SS-HMQ826-60-H2-56-20
  • Weight
    55 lbs, 24.948 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    60:1
  • Shaft Diameter
    0.6250 in, 15.88 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text