Motion
SS-HMQ826-100-H2-56-20

GROVE GEAR
SS-HMQ826-100-H2-56-20

SS-HMQ826-100-H2-56-20
MI ITEM #19053585
MFR #SS-HMQ826-100-H2-56-20
List Price$8,339.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
SS-HMQ826-100-H2-56-20

SS-HMQ826-100-H2-56-20
MI ITEM #19053585
MFR #SS-HMQ826-100-H2-56-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,339.92/each for your price

Overview

Mfr description
S263045620 SS-HMQ826-100-H2-56-20

Specifications

  • NEMA / IEC Frame Size
    56
  • Housing Material
    Stainless Steel
  • Bushing Kit
    H2
  • Manufacturer Reducer Size
    826
  • Manufacturer Catalog Number
    SS-HMQ826-100-H2-56-20
  • Weight
    56 lbs, 25.4 kg
  • Gearbox Component Type
    Gearbox
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text