Motion
S263046023

GROVE GEAR
S263046023

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 140 Frame
MI ITEM #19053588
MFR #S263046023
List Price$8,339.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S263046023

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 140 Frame
MI ITEM #19053588
MFR #S263046023

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,339.92/each for your price

Overview

Mfr description
S263046023 SS-HMQ826-15-H1-140-23

Specifications

  • Ratio
    15:1
  • NEMA / IEC Frame Size
    140
  • Housing Material
    Stainless Steel
  • Manufacturer Reducer Size
    826
  • Manufacturer Catalog Number
    SS-HMQ826-15-H1-140-23
  • Weight
    55 lbs, 24.9 kg
  • Nominal Ratio
    15:1
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought