Motion
S263046220

GROVE GEAR
S263046220

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 25:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.2500 in Output Size, Hollow Output, 140TC Frame
MI ITEM #19053590
MFR #S263046220
List Price$7,139.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S263046220

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 25:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.2500 in Output Size, Hollow Output, 140TC Frame
MI ITEM #19053590
MFR #S263046220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,139.36/each for your price

Overview

Mfr description
S263046220 SS-HMQ826-25-H1-140-20

Specifications

  • Center Distance
    2.6300 in
  • Reduction
    Single Reduction
  • Ratio
    25:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.487 hp
  • Horsepower Rating Normal Duty
    2.487 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.8750 in
  • Output Type
    Hollow
  • Output Size
    1.2500 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    140TC
  • Maximum Output RPM
    70 rpm
  • Finish Coating
    Stainless Steel
  • Maximum Output Torque
    1869 in/lb;211.168 nm
  • Housing Material
    Stainless Steel
  • Seal Material
    Viton
  • Housing Height
    8.0000 in
  • Service Factor
    1
  • Manufacturer Reducer Size
    826
  • Torque Arm Kit
    Optional
  • Mounting Type
    Shaft
  • Manufacturer Catalog Number
    SS-HMQ826-25-H1-140-20
  • Shipping Dimensions Height
    13.0000 in;330.20 mm
  • Shipping Dimensions Length
    16.0000 in;406.40 mm
  • Shipping Dimensions Width
    13.0000 in;330.20 mm
  • Weight
    55 lbs, 24.948 kg
  • Horsepower
    2.487 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    25:1
  • Output
    2.076 hp;1.548 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Torque Rating (in-lb)
    1869 in-lbs;211.168 Nm
  • Bore Diameter
    1.2500 in, 31.75 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text