Motion
S263046324

GROVE GEAR
S263046324

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.5000 in Output Size, Hollow Output, 140TC Frame
Mi Item #19053592
MFR #S263046324
Price$8,606.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S263046324

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.5000 in Output Size, Hollow Output, 140TC Frame
Mi Item #19053592
MFR #S263046324

Mfr description
S263046324 SS-HMQ826-30-H1-140-24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,606.82/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in, 38.10 mm
  • Case Size
    826
  • Center Distance
    2.6300 in
  • Housing Height
    8.0000 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    826
  • Maximum Output RPM
    58 rpm
  • Maximum Output Torque
    1883 in/lb;212.75 nm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    30:1
  • Output Size
    1.5000 in
  • Ratio
    30:1
  • Service Factor
    1
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Weight
    55 lbs, 24.9 kg

Details

  • Case Included
    Yes
  • Finish Coating
    Stainless Steel
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    1.743 hp
  • Horsepower Rating Normal Duty
    1.743 hp
  • Housing Material
    Stainless Steel
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    USDA Class H1 Approved
  • Manufacturer Catalog Number
    SS-HMQ826-30-H1-140-24
  • Max Input Horsepower
    1.743 hp
  • Mounting Type
    Shaft
  • Output
    1.743 hp;1.3 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    1883 in-lbs;212.75 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)