Motion
S263046416

GROVE GEAR
S263046416

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 40:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.0000 in Output Size, Hollow Output, 140TC Frame
MI ITEM #19053593
MFR #S263046416
List Price$8,339.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S263046416

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 40:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.0000 in Output Size, Hollow Output, 140TC Frame
MI ITEM #19053593
MFR #S263046416

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,339.92/each for your price

Overview

Mfr description
S263046416 SS-HMQ826-40-H1-140-16

Specifications

  • Center Distance
    2.6300 in
  • Reduction
    Single Reduction
  • Ratio
    40:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.695 hp
  • Horsepower Rating Normal Duty
    1.695 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.8750 in
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    140TC
  • Maximum Output RPM
    43.8 rpm
  • Finish Coating
    Stainless Steel
  • Maximum Output Torque
    1854 in/lb;209.474 nm
  • Housing Material
    Stainless Steel
  • Seal Material
    Viton
  • Housing Height
    8.0000 in
  • Service Factor
    1
  • Manufacturer Reducer Size
    826
  • Mounting Type
    Shaft
  • Manufacturer Catalog Number
    SS-HMQ826-40-H1-140-16
  • Weight
    55 lbs, 24.948 kg
  • Horsepower
    1.695 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    40:1
  • Output
    1.287 hp;0.96 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Torque Rating (in-lb)
    1854 in-lbs;209.474 Nm
  • Bore Diameter
    1.0000 in, 25.40 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text