Motion
SS-DHMQ826-400-H22-140-23

GROVE GEAR
SS-DHMQ826-400-H22-140-23

SS-DHMQ826-400-H22-140-23
MI ITEM #19053608
MFR #SS-DHMQ826-400-H22-140-23
List Price$10,928.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
SS-DHMQ826-400-H22-140-23

SS-DHMQ826-400-H22-140-23
MI ITEM #19053608
MFR #SS-DHMQ826-400-H22-140-23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,928.86/each for your price

Overview

Mfr description
S265004700 SS-DHMQ826-400-H22-140-23

Specifications

  • NEMA / IEC Frame Size
    140
  • Housing Material
    Stainless Steel
  • Manufacturer Reducer Size
    826
  • Manufacturer Catalog Number
    SS-DHMQ826-400-H22-140-23
  • Weight
    72 lbs, 32.66 kg
  • Gearbox Component Type
    Gearbox
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text