Motion
S265005000

GROVE GEAR
S265005000

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 56C Frame
MI ITEM #19053609
MFR #S265005000
List Price$10,928.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S265005000

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 56C Frame
MI ITEM #19053609
MFR #S265005000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,928.86/each for your price

Overview

Mfr description
S265005000 SS-DHMQ826-100-H12-56-20

Specifications

  • Ratio
    100:1
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Stainless Steel
  • Manufacturer Reducer Size
    826
  • Manufacturer Catalog Number
    SS-DHMQ826-100-H12-56-20
  • Weight
    72 lbs, 32.66 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    100:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text