Motion
S323000400

GROVE GEAR
S323000400

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 56C Frame
MI ITEM #19053613
MFR #S323000400
List Price$8,486.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S323000400

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 56C Frame
MI ITEM #19053613
MFR #S323000400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,486.98/each for your price

Overview

Mfr description
S323000400 SS-BMQ832-15-L-56

Specifications

  • Ratio
    15:1
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Stainless Steel
  • Manufacturer Reducer Size
    832
  • Manufacturer Catalog Number
    SS-BMQ832-15-L-56
  • Weight
    75 lbs, 34.019 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    15:1
  • Shaft Diameter
    0.6250 in, 15.88 mm
  • Gearbox Component Type
    Gearbox
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought