Motion
S323001100

GROVE GEAR
S323001100

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 80:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 1.5000 in Output Size, Left Hand Output, 56C Frame
MI ITEM #19053615
MFR #S323001100
List Price$8,486.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S323001100

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 80:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 1.5000 in Output Size, Left Hand Output, 56C Frame
MI ITEM #19053615
MFR #S323001100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,486.98/each for your price

Overview

Mfr description
S323001100 SS-BMQ832-80-L-56

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Single Reduction
  • Ratio
    80:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.03 hp
  • Horsepower Rating Normal Duty
    1 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Shaft
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    1.5000 in
  • Output Direction
    Left Hand
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    21.9 rpm
  • Finish Coating
    Stainless Steel
  • Maximum Output Torque
    2000 in/lb;225.97 nm
  • Housing Material
    Stainless Steel
  • Seal Material
    Viton
  • Overhung Load Capacity
    10119.71 N, 2275 lbs
  • Housing Height
    9.3800 in
  • Housing Length
    8.5000 in, 215.90 mm
  • Housing Width
    6.6900 in
  • Service Factor
    1
  • Length
    8.5000 in, 215.90 mm
  • Manufacturer Reducer Size
    832
  • Torque Arm Kit
    Optional
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    SS-BMQ832-80-L-56
  • Weight
    75 lbs, 34.02 kg
  • Horsepower
    1 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    80:1
  • Output
    0.695 hp;0.518 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Torque Rating (in-lb)
    2000 in-lbs;225.97 Nm
  • Bore Diameter
    1.5000 in, 38.10 mm
  • Output Shaft
    Shaft
  • Overhung Load
    2275 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    832
  • Width
    5.4500 in, 138.43 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought