Motion
S323002200

GROVE GEAR
S323002200

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56 Frame
MI ITEM #19053617
MFR #S323002200
List Price$8,486.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S323002200

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56 Frame
MI ITEM #19053617
MFR #S323002200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,486.98/each for your price

Overview

Mfr description
S323002200 SS-BMQ832-60-R-56

Specifications

  • Ratio
    60:1
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56
  • Housing Material
    Stainless Steel
  • Manufacturer Reducer Size
    832
  • Manufacturer Catalog Number
    SS-BMQ832-60-R-56
  • Weight
    75 lbs, 34.019 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    60:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought