Motion
S323006700

GROVE GEAR
S323006700

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 140 Frame
MI ITEM #19053623
MFR #S323006700
List Price$9,111.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S323006700

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 140 Frame
MI ITEM #19053623
MFR #S323006700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,111.29/each for your price

Overview

Mfr description
S323006700 SS-BMQ832-30-D-140

Specifications

  • Ratio
    30:1
  • Case Included
    Yes
  • NEMA / IEC Frame Size
    140
  • Finish Coating
    Stainless Steel
  • Housing Material
    Stainless Steel
  • Manufacturer Reducer Size
    832
  • Manufacturer Catalog Number
    SS-BMQ832-30-D-140
  • Weight
    75 lbs, 34.019 kg
  • Nominal Ratio
    30:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought