Motion
S323007300

GROVE GEAR
S323007300

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 180 Frame
MI ITEM #19053624
MFR #S323007300
List Price$8,599.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S323007300

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 180 Frame
MI ITEM #19053624
MFR #S323007300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,599.90/each for your price

Overview

Mfr description
S323007300 SS-BMQ832-5-L-180

Specifications

  • Case Size
    832
  • Finish Coating
    Stainless Steel
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Manufacturer Catalog Number
    SS-BMQ832-5-L-180
  • Manufacturer Reducer Size
    832
  • NEMA / IEC Frame Size
    180
  • Nominal Ratio
    5:1
  • Ratio
    5:1
  • Weight
    75 lbs, 34.019 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought