Motion
S323010900

GROVE GEAR
S323010900

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 210 Frame
MI ITEM #19053628
MFR #S323010900
List Price$10,464.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S323010900

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 210 Frame
MI ITEM #19053628
MFR #S323010900

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,464.49/each for your price

Overview

Mfr description
S323010900 SS-BMQ832-5-L-210

Specifications

  • Ratio
    5:1
  • NEMA / IEC Frame Size
    210
  • Housing Material
    Stainless Steel
  • Manufacturer Reducer Size
    832
  • Manufacturer Catalog Number
    SS-BMQ832-5-L-210
  • Weight
    75 lbs, 34.02 kg
  • Nominal Ratio
    5:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought