Motion
S323015200

GROVE GEAR
S323015200

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 56 Frame
MI ITEM #19053629
MFR #S323015200
List Price$11,063.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S323015200

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 56 Frame
MI ITEM #19053629
MFR #S323015200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,063.42/each for your price

Overview

Mfr description
S323015200 SS-TMQ832-40-L-56

Specifications

  • Ratio
    40:1
  • NEMA / IEC Frame Size
    56
  • Housing Material
    Stainless Steel
  • Manufacturer Reducer Size
    832
  • Manufacturer Catalog Number
    SS-TMQ832-40-L-56
  • Weight
    84 lbs, 38.102 kg
  • Nominal Ratio
    40:1
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought