Motion
S323019000

GROVE GEAR
S323019000

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 140 Frame
MI ITEM #19053630
MFR #S323019000
List Price$9,092.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S323019000

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 140 Frame
MI ITEM #19053630
MFR #S323019000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,092.12/each for your price

Overview

Mfr description
S323019000 SS-TMQ832-60-L-140

Specifications

  • Ratio
    60:1
  • NEMA / IEC Frame Size
    140
  • Housing Material
    Stainless Steel
  • Manufacturer Reducer Size
    832
  • Manufacturer Catalog Number
    SS-TMQ832-60-L-140
  • Weight
    85 lbs, 38.56 kg
  • Nominal Ratio
    60:1
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought