Motion
S323023100

GROVE GEAR
S323023100

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 180 Frame
MI ITEM #19053631
MFR #S323023100
List Price$9,207.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S323023100

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 180 Frame
MI ITEM #19053631
MFR #S323023100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,207.18/each for your price

Overview

Mfr description
S323023100 SS-TMQ832-10-R-180

Specifications

  • Ratio
    10:1
  • NEMA / IEC Frame Size
    180
  • Housing Material
    Stainless Steel
  • Manufacturer Reducer Size
    832
  • Manufacturer Catalog Number
    SS-TMQ832-10-R-180
  • Weight
    85 lbs, 38.555 kg
  • Nominal Ratio
    10:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought