Motion
S323058020

GROVE GEAR
S323058020

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 56C Frame
Mi Item #19053635
MFR #S323058020
Price$11,891.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S323058020

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 56C Frame
Mi Item #19053635
MFR #S323058020

Mfr description
S323058020 SS-HMQ832-15-H1-56-20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,891.74/each

Specifications

Dimensions

  • Case Size
    832
  • Manufacturer Reducer Size
    832
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    15:1
  • Ratio
    15:1
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Weight
    77 lbs, 34.927 kg

Details

  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Input Style
    C-Face Quill
  • Manufacturer Catalog Number
    SS-HMQ832-15-H1-56-20
  • Output Bore Type
    Hollow Bore
  • Output Shaft
    Hollow Bore
  • Style
    C-Face Quill
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)