Motion
S323058419

GROVE GEAR
S323058419

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 56 Frame
MI ITEM #19053639
MFR #S323058419
List Price$11,685.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S323058419

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 56 Frame
MI ITEM #19053639
MFR #S323058419

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,685.32/each for your price

Overview

Mfr description
S323058419 SS-HMQ832-40-H1-56-19

Specifications

  • Ratio
    40:1
  • NEMA / IEC Frame Size
    56
  • Housing Material
    Stainless Steel
  • Manufacturer Reducer Size
    832
  • Manufacturer Catalog Number
    SS-HMQ832-40-H1-56-19
  • Weight
    77 lbs, 34.927 kg
  • Nominal Ratio
    40:1
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought