Overview
Mfr description
S323058431 SS-HMQ832-40-H1-56-31
Specifications
- Ratio40:1
- NEMA / IEC Frame Size56
- Housing MaterialStainless Steel
- Manufacturer Reducer Size832
- Manufacturer Catalog NumberSS-HMQ832-40-H1-56-31
- Weight77 lbs
- Nominal Ratio40:1
- Gearbox Component TypeGearbox
- Case Size832
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data