Motion
S323058519

GROVE GEAR
S323058519

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.1875 in Output Size, Hollow Output, 56C Frame
MI ITEM #19053641
MFR #S323058519
List Price$11,685.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S323058519

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.1875 in Output Size, Hollow Output, 56C Frame
MI ITEM #19053641
MFR #S323058519

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,685.32/each for your price

Overview

Mfr description
S323058519 SS-HMQ832-50-H1-56-19

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Single Reduction
  • Ratio
    50:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.426 hp
  • Horsepower Rating Normal Duty
    1.426 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.8750 in
  • Output Type
    Hollow
  • Output Size
    1.1875 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    35 rpm
  • Finish Coating
    Stainless Steel
  • Maximum Output Torque
    2568 in/lb;290.144 nm
  • Housing Material
    Stainless Steel
  • Seal Material
    Viton
  • Housing Height
    9.3800 in
  • Service Factor
    1
  • Manufacturer Reducer Size
    832
  • Mounting Type
    Shaft
  • Manufacturer Catalog Number
    SS-HMQ832-50-H1-56-19
  • Weight
    77 lbs, 34.927 kg
  • Horsepower
    1.426 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    50:1
  • Output
    1.426 hp;1.063 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    1.1880 in, 30.18 mm
  • Torque Rating (in-lb)
    2568 in-lbs;290.144 Nm
  • Bore Diameter
    1.1880 in, 30.18 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought