Motion
S323058528

GROVE GEAR
S323058528

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 56C Frame
MI ITEM #19053642
MFR #S323058528
List Price$11,802.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S323058528

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 56C Frame
MI ITEM #19053642
MFR #S323058528

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,802.51/each for your price

Overview

Mfr description
S323058528 SS-HMQ832-50-H1-56-28

Specifications

  • Ratio
    50:1
  • Style
    NEMA C-Face
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Stainless Steel
  • Manufacturer Reducer Size
    832
  • Manufacturer Catalog Number
    SS-HMQ832-50-H1-56-28
  • Weight
    77 lbs, 34.927 kg
  • Input Style
    C-Face
  • Nominal Ratio
    50:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought