Motion
S323059520

GROVE GEAR
S323059520

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 56 Frame
MI ITEM #19053648
MFR #S323059520
List Price$11,685.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S323059520

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 56 Frame
MI ITEM #19053648
MFR #S323059520

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,685.32/each for your price

Overview

Mfr description
S323059520 SS-HMQ832-30-H2-56-20

Specifications

  • Ratio
    30:1
  • NEMA / IEC Frame Size
    56
  • Housing Material
    Stainless Steel
  • Bushing Kit
    H2
  • Manufacturer Reducer Size
    832
  • Manufacturer Catalog Number
    SS-HMQ832-30-H2-56-20
  • Weight
    77 lbs, 34.927 kg
  • Nominal Ratio
    30:1
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought