Motion
S323060620

GROVE GEAR
S323060620

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 25:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.2500 in Output Size, Hollow Output, 140TC Frame
MI ITEM #19053655
MFR #S323060620
List Price$11,523.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S323060620

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 25:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.2500 in Output Size, Hollow Output, 140TC Frame
MI ITEM #19053655
MFR #S323060620

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,523.02/each for your price

Overview

Mfr description
S323060620 SS-HMQ832-25-H1-140-20

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Single Reduction
  • Ratio
    25:1
  • Case Included
    Yes
  • Max Input Horsepower
    3.465 hp
  • Horsepower Rating Normal Duty
    3 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.8750 in
  • Output Type
    Hollow
  • Output Size
    1.2500 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    140TC
  • Maximum Output RPM
    70 rpm
  • Finish Coating
    Stainless Steel
  • Maximum Output Torque
    2658 in/lb;300.313 nm
  • Housing Material
    Stainless Steel
  • Seal Material
    Viton
  • Housing Height
    9.3800 in
  • Service Factor
    1
  • Manufacturer Reducer Size
    325
  • Torque Arm Kit
    Optional
  • Mounting Type
    Shaft
  • Manufacturer Catalog Number
    SS-HMQ832-25-H1-140-20
  • Weight
    77 lbs, 34.927 kg
  • Horsepower
    3 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    25:1
  • Output
    2.953 hp;2.202 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Torque Rating (in-lb)
    2658 in-lbs;300.313 Nm
  • Bore Diameter
    1.2500 in, 31.75 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    325

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought