Motion
S323060823

GROVE GEAR
S323060823

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, Hollow Output, 140 Frame
MI ITEM #19053658
MFR #S323060823
List Price$11,685.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S323060823

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, Hollow Output, 140 Frame
MI ITEM #19053658
MFR #S323060823

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,685.32/each for your price

Overview

Mfr description
S323060823 SS-HMQ832-40-H1-140-23

Specifications

  • Center Distance
    3.2500 in
  • Ratio
    40:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    140
  • Finish Coating
    Stainless Steel
  • Housing Material
    316 Stainless Steel
  • Seal Material
    Viton
  • Manufacturer Reducer Size
    832
  • Torque Arm Kit
    Optional
  • Mounting Type
    Universal
  • Manufacturer Catalog Number
    SS-HMQ832-40-H1-140-23
  • Weight
    77 lbs, 34.93 kg
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    40:1
  • Sealing Type
    Double Lip Seal
  • Gearbox Component Type
    Gearbox
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought