Motion
S323061224

GROVE GEAR
S323061224

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 140TC Frame
MI ITEM #19053662
MFR #S323061224
List Price$11,523.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S323061224

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 140TC Frame
MI ITEM #19053662
MFR #S323061224

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,523.02/each for your price

Overview

Mfr description
S323061224 SS-HMQ832-100-H1-140-24

Specifications

  • Ratio
    100:1
  • Output Bore Type
    Hollow Bore
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    140TC
  • Housing Material
    Stainless Steel
  • Manufacturer Reducer Size
    832
  • Manufacturer Catalog Number
    SS-HMQ832-100-H1-140-24
  • Weight
    77 lbs, 34.927 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    100:1
  • Shaft Diameter
    0.8750 in, 22.23 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought