Motion
S323062220

GROVE GEAR
S323062220

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 140 Frame
Mi Item #19053663
MFR #S323062220
Price$11,891.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S323062220

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 140 Frame
Mi Item #19053663
MFR #S323062220

Mfr description
S323062220 SS-HMQ832-60-H2-140-20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,891.74/each

Specifications

Dimensions

  • Case Size
    832
  • Manufacturer Reducer Size
    832
  • NEMA / IEC Frame Size
    140
  • Nominal Ratio
    60:1
  • Ratio
    60:1
  • Weight
    77 lbs, 34.927 kg

Details

  • Bushing Kit
    H2
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Input Style
    Quill Style
  • Manufacturer Catalog Number
    SS-HMQ832-60-H2-140-20
  • Style
    Quill Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)