Motion
S323062920

GROVE GEAR
S323062920

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 180 Frame
MI ITEM #19053669
MFR #S323062920
List Price$10,103.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S323062920

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 180 Frame
MI ITEM #19053669
MFR #S323062920

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,103.44/each for your price

Overview

Mfr description
S323062920 SS-HMQ832-20-H1-180-20

Specifications

  • Center Distance
    3.2500 in
  • Ratio
    20:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • NEMA / IEC Frame Size
    180
  • Finish Coating
    Stainless Steel
  • Housing Material
    316 Stainless Steel
  • Seal Material
    Viton
  • Manufacturer Reducer Size
    832
  • Torque Arm Kit
    Optional
  • Mounting Type
    Universal
  • Manufacturer Catalog Number
    SS-HMQ832-20-H1-180-20
  • Weight
    77 lbs, 34.927 kg
  • Input Style
    Quill Style
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    20:1
  • Sealing Type
    Double Lip Seal
  • Gearbox Component Type
    Gearbox
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought