Motion
S323063024

GROVE GEAR
S323063024

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 180 Frame
MI ITEM #19053670
MFR #S323063024
Price$12,011.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S323063024

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 180 Frame
MI ITEM #19053670
MFR #S323063024

Mfr description
S323063024 SS-HMQ832-25-H1-180-24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,011.02/each

Specifications

Dimensions

  • Case Size
    824
  • Manufacturer Reducer Size
    832
  • NEMA / IEC Frame Size
    180
  • Nominal Ratio
    25:1
  • Ratio
    25:1
  • Weight
    77 lbs

Details

  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Manufacturer Catalog Number
    SS-HMQ832-25-H1-180-24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)