Motion
S325000900

GROVE GEAR
S325000900

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 56C Frame
MI ITEM #19053675
MFR #S325000900
List Price$15,667.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S325000900

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 56C Frame
MI ITEM #19053675
MFR #S325000900

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15,667.75/each for your price

Overview

Mfr description
S325000900 SS-DHMQ832-600-H11-56-20

Specifications

  • Ratio
    600:1
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Stainless Steel
  • Manufacturer Reducer Size
    325
  • Manufacturer Catalog Number
    SS-DHMQ832-600-H11-56-20
  • Weight
    98 lbs, 44.45 kg
  • Nominal Ratio
    600:1
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    325

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought