Motion
S325001300

GROVE GEAR
S325001300

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 56 Frame
MI ITEM #19053677
MFR #S325001300
List Price$15,667.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S325001300

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 56 Frame
MI ITEM #19053677
MFR #S325001300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15,667.75/each for your price

Overview

Mfr description
S325001300 SS-DHMQ832-150-H12-56-20

Specifications

  • Ratio
    150:1
  • NEMA / IEC Frame Size
    56
  • Housing Material
    Stainless Steel
  • Manufacturer Reducer Size
    325
  • Manufacturer Catalog Number
    SS-DHMQ832-150-H12-56-20
  • Weight
    98 lbs, 44.45 kg
  • Nominal Ratio
    150:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    325

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought