Motion
S325004900

GROVE GEAR
S325004900

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, Hollow Output, 140TC Frame
MI ITEM #19053679
MFR #S325004900
List Price$13,412.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S325004900

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, Hollow Output, 140TC Frame
MI ITEM #19053679
MFR #S325004900

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,412.30/each for your price

Overview

Mfr description
S325004900 SS-DHMQ832-100-H14-140-31

Specifications

  • Center Distance
    3.2500 in
  • Ratio
    100:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    140TC
  • Finish Coating
    Stainless Steel
  • Housing Material
    316 Stainless Steel
  • Seal Material
    Viton
  • Manufacturer Reducer Size
    325
  • Mounting Type
    Universal
  • Manufacturer Catalog Number
    SS-DHMQ832-100-H14-140-31
  • Weight
    85 lbs, 38.555 kg
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    100:1
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    0.8750 in, 22.23 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    325

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought