Motion
W5120061.00

GROVE GEAR
W5120061.00

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, IEC 63B14 Frame
MI ITEM #19053690
MFR #W5120061.00
List Price$858.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5120061.00

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, IEC 63B14 Frame
MI ITEM #19053690
MFR #W5120061.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$858.27/each for your price

Overview

Mfr description
W5120061.00 BMQ512-30-R-IEC63B14-14MM

Specifications

  • Ratio
    30:1
  • NEMA / IEC Frame Size
    IEC 63B14
  • Manufacturer Reducer Size
    512
  • Manufacturer Catalog Number
    BMQ512-30-R-IEC63B14-14 mm
  • Weight
    3 lbs, 1.361 kg
  • Nominal Ratio
    30:1
  • Bore Diameter
    0.5510 in, 14 mm
  • Case Size
    512

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought