Motion
W512008901.MD

GROVE GEAR
W512008901.MD

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, IEC 63B14 Frame
Mi Item #19053694
MFR #W512008901.MD
Price$849.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W512008901.MD

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, IEC 63B14 Frame
Mi Item #19053694
MFR #W512008901.MD

Mfr description
W512008901.MD HMQ512-7-H-IEC63B14-14MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$849.23/each

Specifications

Dimensions

  • Bore Diameter
    0.5510 in, 14 mm
  • Case Size
    512
  • Manufacturer Reducer Size
    512
  • NEMA / IEC Frame Size
    IEC 63B14
  • Nominal Ratio
    7:1
  • Ratio
    7:1
  • Weight
    3 lbs, 1.361 kg

Details

  • Gearbox Component Type
    Gearbox
  • Input Style
    IEC Flange
  • Manufacturer Catalog Number
    HMQ512-7-H-IEC63B14-14 mm
  • Style
    IEC Flange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)