Motion
W5120095.00

GROVE GEAR
W5120095.00

Right Angle Worm Gear Speed Reducer - 61:1 Ratio, 1.1800 in Center Distance, Solid Shaft Input, Hollow Output, Hollow Output, IEC 63B14 Frame
MI ITEM #19053698
MFR #W5120095.00
List Price$704.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5120095.00

Right Angle Worm Gear Speed Reducer - 61:1 Ratio, 1.1800 in Center Distance, Solid Shaft Input, Hollow Output, Hollow Output, IEC 63B14 Frame
MI ITEM #19053698
MFR #W5120095.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$704.50/each for your price

Overview

Mfr description
W5120095.00 HMQ512-61-H-IEC63B14-14MM

Specifications

  • Center Distance
    1.1800 in
  • Ratio
    61:1
  • Case Included
    Yes
  • Input Type
    Solid Shaft
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • Style
    IEC Flange
  • NEMA / IEC Frame Size
    IEC 63B14
  • Housing Material
    Aluminum Alloy
  • Seal Material
    Nitrile
  • Manufacturer Reducer Size
    512
  • Mounting Type
    B14 Flange
  • Manufacturer Catalog Number
    HMQ512-61-H-IEC63B14-14 mm
  • Weight
    3 lbs, 1.36 kg
  • Input Style
    Shaft
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    61:1
  • Shaft Diameter
    0.5510 in
  • Bore Diameter
    0.5510 in, 14 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    512

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought