Motion
W5125006.00

GROVE GEAR
W5125006.00

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, IEC 63B14 Frame
MI ITEM #19053699
MFR #W5125006.00
List Price$937.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5125006.00

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, IEC 63B14 Frame
MI ITEM #19053699
MFR #W5125006.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$937.91/each for your price

Overview

Mfr description
W5125006.00 TMQ512-20-L-IEC63 B14

Specifications

  • Ratio
    20:1
  • Style
    IEC Flange
  • NEMA / IEC Frame Size
    IEC 63B14
  • Manufacturer Reducer Size
    512
  • Mounting Type
    B14 Flange
  • Manufacturer Catalog Number
    TMQ512-20-L-IEC63 B14
  • Weight
    5 lbs
  • Input Style
    IEC Flange
  • Nominal Ratio
    20:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    512

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought